Beli hex bolt m12 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)
    Mulai

    Rp26.900

    SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Head: Hex
    • Material: SUS304
    • Type: Slotted
    • Drat Type: Full drat
  2. HILTI Chemical Anchor Injectable Mortar (Lem Angkur)
    Mulai

    Rp549.900

    HILTI Chemical Anchor Injectable Mortar (Lem Angkur)
    Deskripsi:
    Applications- Anchoring structural steel connections (e.g. steel columns, beams)- Anchoring secondary steel structures (e.g. racking, guard rails, sound barriers)- Anchoring safety barriers, balustrades, fire escape staircases- Seismic strengthening / retrofitting and bracing of reinforced concrete buildings- Structural splices / straight connections with post-installed rebarsPackage content- 1x Foil pack- 2x Mixer- 1x Mixer extension
    atribut:
    • Transport and Storage Temperature Range (°C): 5-25
  3. monotaro.id Hex Bolt Nut Carbon Steel (Baut Mur Hexagonal)
    50%
    Mulai

    Rp6.900

    monotaro.id Hex Bolt Nut Carbon Steel (Baut Mur Hexagonal)
    Deskripsi:
    HEX BOLT + NUT GRADE 8.8M12 X 100- 1 Set (BAUT + MUR)- Diameter Badan 12 MM- Panjang 100 MM / 10 CM- Kepala Baut + Mur Kunci Pas 19- Material Carbon Steel (Baja) Grade 8.8- Finishing Black
    atribut:
    • Material: Carbon Steel Grade 8.8
    • Finishing: Black
  4. Tanaka Hex Bolt M12
    Mulai

    Rp19.900

    Tanaka Hex Bolt M12
    atribut:
    • Head Shape: Hexagonal
    • Surface Treatment: Ecoat WH treatment
    • Nominal of Screw: M12
    • Material: Equivalent to JIS B 1180 and JIS B 1051 (carbon steel satisfying strength category 4.6)
    • Type: Half Screw
    • Threads: 1.75
  5. monotaro.id Hex Bolt SS 304 (Baut Hexagonal)
    Mulai

    Rp96.900

  6. HSA Hex Bolt Nut ASTM A325 (Baut Mur Hexagonal)
    Mulai

    Rp84.900

    HSA Hex Bolt Nut ASTM A325 (Baut Mur Hexagonal)
    Deskripsi:
    Informasi Produk : - Baut akan dilengkapi dengan sertifikat jika order minimal 1 Juta Rupiah.- Baut A325 dan Mur 2H
  7. monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)
    68%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.900

  8. monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel 8.8 HDG Half Thread Set with Flat Washer & Spring Washer Big Pack (Baut Mur Hexagonal)
    Mulai

    Rp229.900

  9. Moon Lion Flange Bolt 7T High Tensile Full Thread (Baut Flange)
    Mulai

    Rp39.900

    Moon Lion Flange Bolt 7T High Tensile Full Thread (Baut Flange)
    atribut:
    • Coating: Chrome
    • Material: Baja Chrome
  10. Moon Lion Flange Bolt 7T High Tensile Half Thread (Baut Flange)
    Mulai

    Rp53.900

    Moon Lion Flange Bolt 7T High Tensile Half Thread (Baut Flange)
    atribut:
    • Coating: Chrome
    • Material: Baja Chrome
  11. Yoshinobu Hex Bolt Black (Baut Hexagonal)
    Mulai

    Rp90.900

    Yoshinobu Hex Bolt Black (Baut Hexagonal)
    Deskripsi:
    Baut Heksagonal dari Yoshinobu ini memiliki ukran M5-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Material: Steel
  12. TAF Flange Bolt B7 Steel (Baut Flange)
    Mulai

    Rp1.900

    TAF Flange Bolt B7 Steel (Baut Flange)
    atribut:
    • Grade: B7
    • Material: Steel
    • Drat Size: P 1
    • Drat Type: Full Drat
  13. Yoshinobu Hex Bolt 8.8 Black Half Thread (Baut Hexagonal)
    Mulai

    Rp46.900

    Yoshinobu Hex Bolt 8.8 Black Half Thread (Baut Hexagonal)
    Deskripsi:
    Baut Heksagonal dari Yoshinobu ini memiliki ukran M8-M22d an cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Half Drat
    • Grade: 8.8
    • Material: Steel
  14. BLACKBURN Split Bolt Wire Connector (Sambungan Baut Kabel)
    Mulai

    Rp509.900

    BLACKBURN Split Bolt Wire Connector (Sambungan Baut Kabel)
    Deskripsi:
    These split bolt connectors are made of bronze: an alloy that resists corrosion, vibration, and abrasion. They connect copper conductors in ground and electrical applications. Bronze connectors have superior corrosion resistance compared to copper.
    atribut:
    • UNSPSC: 39121408
    • Body Finish: Plain
    • Body Material: Bronze
    • Connects: Copper to Copper Wire
    • For Conductor Material: Copper
    • Head Style: Hex Head
    • Maximum Voltage (V) : 600
    • Pressure Bar Material: Copper
    • Standards: CSA Certified; UL E9809
  15. THE Hex Bolt Nut Stainless Steel 316 (Baut Mur Hexagonal)
    Mulai

    Rp45.900

    THE Hex Bolt Nut Stainless Steel 316 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Mur Putih dari THE ini memiliki ukuran dari M6-M12 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 316
  16. INDOMAKERS Hex Bolt Stainless Steel (Baut Hexagonal)
    Mulai

    Rp2.900

    INDOMAKERS Hex Bolt Stainless Steel (Baut Hexagonal)
    atribut:
    • Material: Stainless Steel
    • Current Norm: DIN 933
Daftar Harga hex bolt m12 Terbaru October 2026
SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)Rp26.900
HILTI Chemical Anchor Injectable Mortar (Lem Angkur)Rp549.900
monotaro.id Hex Bolt Nut Carbon Steel (Baut Mur Hexagonal)Rp6.900
Tanaka Hex Bolt M12Rp19.900
monotaro.id Hex Bolt SS 304 (Baut Hexagonal)Rp96.900
HSA Hex Bolt Nut ASTM A325 (Baut Mur Hexagonal)Rp84.900
monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)Rp3.900
Wilson Flange Bolt Yellow K12 (Baut Flange)Rp289.900
monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel 8.8 HDG Half Thread Set with Flat Washer & Spring Washer Big Pack (Baut Mur Hexagonal)Rp229.900
Moon Lion Flange Bolt 7T High Tensile Full Thread (Baut Flange)Rp39.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait